Order Entry
Canada
Orders LinkContactUsLinkComponent
Cross Section Models

Cross Section Models

Cross Section Animal Cell, 2, 14 cm, 15 cm, 14 cm
Catalog # 470039-530
Supplier:   Learning Resources
Supplier #:  LER1900
Cross Section Models
Catalog # 470039-530
Supplier:  Learning Resources
Cross Section Models
Cross Section Models

Cross Section Animal Cell, 2, 14 cm, 15 cm, 14 cm

Price
$46.60
Log in for availability
Each
Product Details & Documents

Soft Models Are Great For Small Hands

  • Show Basic Structures
  • One Half Of Each Model Serves As The Key To The Other Half
  • Great For Toss Around Activities

These soft foam models split in half to reveal general structures labeled on one side and numbered on the other. These are great for students to quiz each other on basic structure, or to take home for self study. Models include an activity guide with basic facts about each structure.

Specifications
  • Description:
    Cross Section Animal Cell
  • Height:
    14 cm
  • Length:
    15 cm
  • Width:
    14 cm
  • No. of parts:
    2
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.