Order Entry
Canada
Orders LinkContactUsLinkComponent
Demonstration Meter

Demonstration Meter

Demonstration Meter, Scale Inserts, Set of 4: 0-100 mA (DC); 0-300 V(DC); 0-1A (AC); 0-300 (AC);
Catalog # 470039-434
Supplier:   Wards
Supplier #:  PH1118E
Demonstration Meter
Catalog # 470039-434
Supplier:  Wards
Demonstration Meter
Demonstration Meter

Demonstration Meter, Scale Inserts, Set of 4: 0-100 mA (DC); 0-300 V(DC); 0-1A (AC); 0-300 (AC);

Price
65,85 $
Log in for availability
Each
Product Details & Documents

This working meter can be used to demonstrate the working principle of AC or DC ammeters and voltmeters with the interchangeable plastic scales, available separately.

Basic sensitivity is 5mA, 100mV. It is housed in a ABS plastic case with glass front and rear. Size: 30 x 15 x 30 cm.
Scale inserts: 0-100 mA (DC); 0-300 V(DC); 0-1A (AC); 0-300 (AC). Package of four.
Scale inserts: 0-1A (DC); -10 to +10 V (DC). Package of two.

Specifications
  • Description:
    Demonstration Meter, Scale Inserts, Set of 4: 0-100 mA (DC); 0-300 V(DC); 0-1A (AC); 0-300 (AC);