Order Entry
Canada
Orders LinkContactUsLinkComponent
Cork Borers

Cork Borers

Cork borers, 7 mm
Catalog # 470019-722
Supplier:   American Scientific
Supplier #:  2092-07
Cork Borers
Catalog # 470019-722
Cork Borers
Cork Borers

Cork borers, 7 mm

Price
29,55 $
Log in for availability
Each
Product Details & Documents

Nickel-plated brass handles and borer tubes punch a variety of hole sizes.

  • Plated brass
  • Solid metal handles

Use this set to make custom sized holds in cork stoppers. To be used only on cork stoppers.

Ordering information: Bore sizes by set are as follows:
Set of 3 includes: 4 mm, 6.5 mm, 8 mm
Set of 6 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm
Set of 9 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm, 12.75 mm, 16 mm, 17.5 mm
Set of 12 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11

Delivery information: Eject rod is only included with the set of 6. Eject rods are not sold separately.

Specifications
  • Hole Ø:
    7 mm
  • Description:
    Cork borers
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.