Microdissection Forceps
Microdissection Forceps Without Guide Pin, Stainless steel, 110 mm (4.5"), Straight
Catalog # 470018-954
Supplier: Dunrite Instruments
Supplier #: 141004
Jump to:
Product Details & Documents
Deep serrations in the jaws, plus aligning guide pins, make it easier to grasp and hold small objects. Choose from straight or curved points, both with a rounded tip.
: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Microdissection Forceps Without Guide Pin
- Length:110 mm (4.5")
- Material:Stainless steel
- Tip style:Straight



