Medium Tip dissecting Forceps
Medium Tip Dissecting Forceps, Stainless steel, 110 mm (4.5"), Straight
Catalog # 470018-952
Supplier: Dunrite Instruments
Supplier #: 141001
Jump to:
Product Details & Documents
Easily Manipulate Tissue Without Sacrificing Hold
- Available In Curved Or Straight Tip
- Textured Tip Resists Slipping
- Stainless Construction Resists Rust
These medium-point forceps have serrated tips and are versatile enough for a variety of dissecting procedures. Some find that curved tips are easier to use. Length: 4 1/2".
Specifications
- Description:Medium Tip Dissecting Forceps
- Length:110 mm (4.5")
- Material:Stainless steel
- Tip style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



