Order Entry
Canada
Orders LinkContactUsLinkComponent
Broad Tip Dissecting Forceps

Broad Tip Dissecting Forceps

Dissecting Forceps, Stainless steel, 110 mm (4.5"), Straight
Catalog # 470018-950
Supplier:   Dunrite Instruments
Supplier #:  140999
Broad Tip Dissecting Forceps
Catalog # 470018-950
Broad Tip  Dissecting Forceps
Broad Tip Dissecting Forceps

Dissecting Forceps, Stainless steel, 110 mm (4.5"), Straight

Price
$8.75
Log in for availability
Each
Product Details & Documents

Easily hold large sections of tissue.

  • Textured tip for a no slip grip
  • Available in multiple sizes
  • Stainless construction resists rust

Broad-pointed, stainless steel forceps with serrated tips are ideal for coarser dissection work such as handling organs and muscle groups. Large sizes are useful for removing specimens from deep jars, etc. They feature a non-slip grip and come in four sizes.

Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.

Specifications
  • Description:
    Dissecting Forceps
  • Length:
    110 mm (4.5")
  • Material:
    Stainless steel
  • Tip style:
    Straight