Order Entry
Canada
Orders LinkContactUsLinkComponent
Rectangular Bases

Rectangular Bases

Base, rectangular, red, 5.5×9", 23 mm, 1/2 - 13
Catalog # 470016-124
Supplier:   Wards
Supplier #:  S78311-10C
Rectangular Bases
Catalog # 470016-124
Supplier:  Wards
Rectangular Bases
Rectangular Bases

Base, rectangular, red, 5.5×9", 23 mm, 1/2 - 13

Price
$39.95
Log in for availability
Each
Product Details & Documents

Essential for Any Chemistry or Physics Laboratory

  • 3 mm thick steel
  • Baked-on enamel finish
  • 2 tapped hole positions

One hole is in the base top at the center of the shorter side for standard ring-stand use and one other at the center of the longer side for titrations and specific gravity determinations.

Ordering information: Rod sold separately.

Specifications
  • Description:
    Base, rectangular, red
  • Height:
    23 mm
  • Base dimensions:
    5.5×9"
  • Thread size:
    1/2 - 13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.