Order Entry
Canada
Orders LinkContactUsLinkComponent
Broad Tip Dissecting Forceps

Broad Tip Dissecting Forceps

Dissecting Forceps, Stainless steel, 140 mm (5.5"), Straight
Catalog # 470007-554
Supplier:   Dunrite Instruments
Supplier #:  141000
Broad Tip Dissecting Forceps
Catalog # 470007-554
Broad Tip  Dissecting Forceps
Broad Tip Dissecting Forceps

Dissecting Forceps, Stainless steel, 140 mm (5.5"), Straight

Price
$9.50
Log in for availability
Each Box of 50
Product Details & Documents

Easily hold large sections of tissue.

  • Textured tip for a no slip grip
  • Available in multiple sizes
  • Stainless construction resists rust

Broad-pointed, stainless steel forceps with serrated tips are ideal for coarser dissection work such as handling organs and muscle groups. Large sizes are useful for removing specimens from deep jars, etc. They feature a non-slip grip and come in four sizes.

Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.

Specifications
  • Description:
    Dissecting Forceps
  • Length:
    140 mm (5.5")
  • Material:
    Stainless steel
  • Tip style:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.