Broad Tip Dissecting Forceps
Dissecting Forceps, Stainless steel, 128 mm (5"), Straight
470007-552
: 140926
Easily hold large sections of tissue.
- Textured tip for a no slip grip
- Available in multiple sizes
- Stainless construction resists rust
Broad-pointed, stainless steel forceps with serrated tips are ideal for coarser dissection work such as handling organs and muscle groups. Large sizes are useful for removing specimens from deep jars, etc. They feature a non-slip grip and come in four sizes.
: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
- Description:Dissecting Forceps
- Length:128 mm (5")
- Material:Stainless steel
- Tip style:Straight



