Student Dissecting Scissors
Dissecting Scissors, 115 mm (4.5"), Stainless steel, Sharp/Sharp
Catalog # 470005-458
Supplier: Dunrite Instruments
Supplier #: 140601
Jump to:
Product Details & Documents
Great for general purpose dissection.
Great For General Purpose Dissection. These stainless Dissecting scissors will give you many years of service. Available in regular or Fine point.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Dissecting Scissors
- Length:115 mm (4.5")
- Material:Stainless steel
- Blade type:Sharp/Sharp



