Polypropylene, Single Scale Cylinders
Polypropylene, Single Scale Cylinders, 1000 ml, 10 mL
Catalog # 470005-422
Supplier: Bel-Art
: F28458-0000_SE
Jump to:
Product Details & Documents
High Quality, Unbreakable Cylinder.
- Easy to read scale
- Autoclavable up to 135°C
Specifications
- Graduation Interval:10 mL
- Capacity:1000 ml
- Description:Polypropylene, Single Scale Cylinders
- Cat. No.:470005-422
- Form:Tall
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



