Medium Tip dissecting Forceps
Medium Tip Dissecting Forceps, Stainless steel, 110 mm (4.5"), Curved
Catalog # 470001-846
Supplier: Dunrite Instruments
Supplier #: 141003
Jump to:
Product Details & Documents
Easily Manipulate Tissue Without Sacrificing Hold
- Available In Curved Or Straight Tip
- Textured Tip Resists Slipping
- Stainless Construction Resists Rust
These medium-point forceps have serrated tips and are versatile enough for a variety of dissecting procedures. Some find that curved tips are easier to use. Length: 4 1/2".
Specifications
- Description:Medium Tip Dissecting Forceps
- Length:110 mm (4.5")
- Material:Stainless steel
- Tip style:Curved



