Cork Borers
Brass plated cork borers, 9.5 mm
Catalog # 470019-712
Supplier: Humboldt Manufacturing
Supplier #: H-9662SB.4
Jump to:
Product Details & Documents
Nickel-plated brass handles and borer tubes punch a variety of hole sizes.
- Plated brass
- Solid metal handles
Use this set to make custom sized holds in cork stoppers. To be used only on cork stoppers.
Ordering information: Bore sizes by set are as follows:
Set of 3 includes: 4 mm, 6.5 mm, 8 mm
Set of 6 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm
Set of 9 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm, 12.75 mm, 16 mm, 17.5 mm
Set of 12 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11
Delivery information: Eject rod is only included with the set of 6. Eject rods are not sold separately.
Specifications
- Hole Ø:9.5 mm
- Description:Brass plated cork borers



