Rectangular Supports
5×8", ⅜", 20"
Catalog # 470019-494
Supplier: Shiv Dial Sud & Sons
Supplier #: CH12321/2
Jump to:
Product Details & Documents
Tip-free stability for experiments.
- Glassware can sit directly on base
- Rods are zinc-plated steel
Heavy cast iron bases with black enamel finish. Includes a removable zinc-plated steel rod.
Specifications
- Rod length:20"
- Base dimensions:5×8"
- Rod diameter:⅜"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



