Tissue Forceps With Teeth
Tissue Forceps, Stainless steel, 110 mm (4.5"), 2 x 3 Tooth
470018-964
: 141015
A true no slip hold.
- Interlocking teeth prevent slipping
- Ridged handles for a confident hold
- Stainless construction prevents chipping
For general dissection, these 1 × 2 teeth firmly grasp tissues, while the serrated handles provide nonslip control. Gillie's type with straight blunt tips.
: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
- Description:Tissue Forceps
- Length:110 mm (4.5")
- Material:Stainless steel
- Tip style:2 x 3 Tooth



