Order Entry
Canada
Orders LinkContactUsLinkComponent
Mayo Scissors

Mayo Scissors

Mayo Scissors, 172 mm (6.75"), Stainless steel, Sharp/Blunt
Catalog # 470018-948
Supplier:   Dunrite Instruments
Supplier #:  140992
Mayo Scissors
Catalog # 470018-948
Mayo Scissors
Mayo Scissors

Mayo Scissors, 172 mm (6.75"), Stainless steel, Sharp/Blunt

Price
$22.60
Log in for availability
Each Box of 10
Product Details & Documents

Safe yet sharp.

  • Single blunt side prevents tissue damage
  • Available in 2 lengths
  • Stainless construction resists rust

Designed for use in the famous clinic, these straight-blade scissors allow for precise control. They are offered in two lengths. Stainless steel.

Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.

Specifications
  • Description:
    Mayo Scissors
  • Length:
    172 mm (6.75")
  • Material:
    Stainless steel
  • Blade type:
    Sharp/Blunt
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.