Iris Scissors
Iris Scissors, Angled, 110 mm (4.5"), Stainless steel, Sharp/Sharp
Catalog # 470018-934
Supplier: Dunrite Instruments
Supplier #: 140975
Jump to:
Product Details & Documents
Extra control in tight spaces.
- Fine point scissors for fine cutting
- Sharp tips give better control
- Available in straight or angled blades
Choose from straight or angled scissors, both with sharp points to facilitate finer dissection work. The angled style is often preferred for hard-to-reach tissues. First quality stainless steel.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Iris Scissors, Angled
- Length:110 mm (4.5")
- Material:Stainless steel
- Blade type:Sharp/Sharp
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



