Tissue Forceps With Teeth
Tissue Forceps, Stainless steel, 115 mm (4.5"), 1 x 2 Tooth
Catalog # 470014-712
Supplier: United Scientific Supplies
Supplier #: FOBL45
Jump to:
Product Details & Documents
A true no slip hold.
- Interlocking teeth prevent slipping
- Ridged handles for a confident hold
- Stainless construction prevents chipping
For general dissection, these 1 × 2 teeth firmly grasp tissues, while the serrated handles provide nonslip control. Gillie's type with straight blunt tips.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Tissue Forceps
- Length:115 mm (4.5")
- Material:Stainless steel
- Tip style:1 x 2 Tooth
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



