Perpetulab Mobile Microscope Storage Cabinets
Micro-charge station, 20 Microscopes (7W×9D×15H"), 54", 64.25"
Catalog # 470013-540
Supplier: Diversified Woodcrafts
Supplier #: 4741K
Perpetulab Mobile Microscope Storage Cabinets
Catalog # 470013-540
Supplier: Diversified Woodcrafts
Jump to:
Product Details & Documents
Mobile cabinets featuring oak construction, 4" wheel casters, and 1.25" plastic laminate tops.
Constructed of solid oak and oak veneers
- Plastic laminate top
Finished with chemical resistant, earth-friendly UV finish.
Certifications: Diversified Workspaces is SEFA Compliant and MAS Certified Green.
Specifications
- Width:54"
- Capacity:20 Microscopes (7W×9D×15H")
- Description:Micro-charge station
- Height:64.25"
- Cat. No.:470013-540
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



