Cross Section Models
Cross Section Plant Cell, 2, 14 cm, 15 cm, 14 cm
Catalog # 470012-462
Supplier: Learning Resources
Supplier #: LER1901
Jump to:
Product Details & Documents
Soft Models Are Great For Small Hands
- Show Basic Structures
- One Half Of Each Model Serves As The Key To The Other Half
- Great For Toss Around Activities
These soft foam models split in half to reveal general structures labeled on one side and numbered on the other. These are great for students to quiz each other on basic structure, or to take home for self study. Models include an activity guide with basic facts about each structure.
Specifications
- Description:Cross Section Plant Cell
- Height:14 cm
- Length:15 cm
- Width:14 cm
- No. of parts:2
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



