Perpetulab Mobile Microscope Storage Cabinets
Two-side cabinet, 24 microscopes, 24 microscopes (6.75W×10D×15.5H"), 48", 24", 40"
Catalog # 470008-880
Supplier: Diversified Woodcrafts
Supplier #: 4701K
Perpetulab Mobile Microscope Storage Cabinets
Catalog # 470008-880
Supplier: Diversified Woodcrafts
Jump to:
Product Details & Documents
Mobile cabinets featuring oak construction, 4" wheel casters, and 1.25" plastic laminate tops.
Constructed of solid oak and oak veneers
- Plastic laminate top
Finished with chemical resistant, earth-friendly UV finish.
Certifications: Diversified Workspaces is SEFA Compliant and MAS Certified Green.
Specifications
- Depth:24"
- Width:48"
- Capacity:24 microscopes (6.75W×10D×15.5H")
- Description:Two-side cabinet, 24 microscopes
- Height:40"
- Cat. No.:470008-880
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health



