Mayo Scissors
Mayo Scissors, 140 mm (5.5"), Stainless steel, Sharp/Blunt
Catalog # 470007-568
Supplier: Dunrite Instruments
Supplier #: 141122
Jump to:
Product Details & Documents
Safe yet sharp.
- Single blunt side prevents tissue damage
- Available in 2 lengths
- Stainless construction resists rust
Designed for use in the famous clinic, these straight-blade scissors allow for precise control. They are offered in two lengths. Stainless steel.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Mayo Scissors
- Length:140 mm (5.5")
- Material:Stainless steel
- Blade type:Sharp/Blunt
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



