Order Entry
Canada
Orders LinkContactUsLinkComponent
LaMotte® Secchi Disk

LaMotte® Secchi Disk

Calibrate Line, 20 m
Catalog # 470004-364
Supplier:   LaMotte
Supplier #:  1064-G
LaMotte® Secchi Disk
Catalog # 470004-364
Supplier:  LaMotte
LaMotte® Secchi Disk
LaMotte® Secchi Disk

Calibrate Line, 20 m

Price
$152.45
Log in for availability
Each
Product Details & Documents

This 8", black and white disk is used to determine the turbidity of natural water.

  • Black and White design
  • Sounding lead and line included
  • Function: to determine the turbidity of water
  • Aligned with GLOBE protocols

The disk is raised or lowered several times to determine the average depth at which it disappears from sight.

Ordering information: 470112-626 is complete set, containing a secchi disk and a calibrate line. 470004-364 is the standalone rope, and 470101-430 the standalone disk.

Specifications
  • Description:
    Calibrate Line
  • O.D.:
    20 m
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.