Sample Cells, Round Plastic, Hach
Round Plastic Sample Cells, Set of 2, 5 and 10 ml, 1", 1 cm
Catalog # CA97026-762
Supplier: Hach
: 4165802
Jump to:
Product Details & Documents
Round, plastic sample cells for use with Hach Spectrophotometers
Cells come in sets of two with caps.
Specifications
- Ø:1"
- Capacity:5 and 10 ml
- Description:Round Plastic Sample Cells, Set of 2
- Pathlength:1 cm



