Jump to:
Product Details & Documents
For pH meter standardization
Available colorless, or color-coded for easy identification.
Specifications
Specifications
- Color:Colorless
- Size:500 mL
- Reference temperature:25 °C
- pH:10.01
- pH accuracy:±0.02
- Cat. No.:CA97021-408
- Concentration:10.01 pH



