Order Entry
Canada
Orders LinkContactUsLinkComponent
Calibration Baths, PolyScience

Calibration Baths, PolyScience

Refrigerated/Heated Calibration Bath with Performance Programmable Controller, –30...+200 °C, 120 V, 60 Hz, Unlimited Steps and Programs, 54.1×22.1×77.5 cm (21.3×8.7×30.5"), Dia.×H 11.8×28 cm (4.6×11")
Catalog # 89400-944
Product available on GSA Advantage®
Supplier:   Polyscience
Supplier #:  AP15RCAL-A11B
Calibration Baths, PolyScience
Catalog # 89400-944
Supplier:  Polyscience
Product available on GSA Advantage®
Calibration Baths, PolyScience
Calibration Baths, PolyScience

Refrigerated/Heated Calibration Bath with Performance Programmable Controller, –30...+200 °C, 120 V, 60 Hz, Unlimited Steps and Programs, 54.1×22.1×77.5 cm (21.3×8.7×30.5"), Dia.×H 11.8×28 cm (4.6×11")

Price
$18,076.72
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

PolyScience Calibration Baths accommodate up to 6 temperature measuring devices and come with 2-point factory calibration, as well as bath lids with sleeves for two 3mm, 4mm and 6mm diameter openings

Calibration Baths are available in Heated and Refrigerated/Heated models. Swivel 180™, LidDock™ and DuraTop™ features all come standard. WhisperCool® Environmental Control System is standard on refrigerated units. All models include USB-A, RS-232, RS-485 and Ethernet, and include an external temperature probe port.

Event scheduling (time and date), along with real-time clock and temperature trends (for up to 10 days) included. Drain ports make it easy to remove liquids from the bath and the washable air filter helps keep the circulator energy-efficient and running at peak performance.

Available with the Performance Programmable (OpenMode programming for unlimited steps and programs, for specific test protocols) or Performance Digital Controller, all Calibration Baths feature an icon-driven SmartTouch interface, which leads you through menus, functions and options, enabling you to make any adjustments, even with your gloves on. All screens and menus, including on-screen help, can be displayed in any of 11 different languages.

Certifications: Complies with DIN 12876-1 Class III safety requirements for use with flammable liquids, cETLus compliant.

Specifications
  • Temperature range:
    –30...+200 °C
  • Description:
    Refrigerated/Heated Calibration Bath with Performance Programmable Controller
  • Programmable:
    Unlimited Steps and Programs
  • W×D×H:
    54.1×22.1×77.5 cm (21.3×8.7×30.5")
  • Electrical:
    120 V, 60 Hz
  • Working access:
    Dia.×H 11.8×28 cm (4.6×11")
  • Cat. No.:
    89400-944
  • Connections:
    USB-A, Ethernet, RS-232 / RS-485, external temperature probe
  • Reservoir capacity:
    15L
  • Temperature stability:
    ±0.005°C
Accessories

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • PolyScience polyclean CLARIFIER
    PolyScience polyclean CLARIFIER
    71002-500
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    8 oz bottle of polyclean CLARIFIER; concentrated; treats approximately 200 gallons (757 liters)
    Log in for availability
    Each (8oz) - $83.31

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • Teflon®-lined, Stainless Steel Overbraid Tubing
    Teflon®-lined, Stainless Steel Overbraid Tubing
    13270-868
    For Refrigerated/Heated Circulating Water Baths. Heat Only Circulating Water Baths and Open Systems. For Viscosity Baths and Calibration Baths
    Teflon®-lined Tubing, 6 mm (1/4"), Stainless Steel Overbraid with 1/4" NPT Quick Connects
    Log in for availability
    Each (3Feet) - $322.19

Product Information

  • Catalog #
    Temperature Range
    Availability
    Price
  • Ethylene glycol, 3.8 l (1 gal.)
    Ethylene glycol, 3.8 l (1 gal.)
    71002-504
    –25...+100 °C (–13...+212 °F), when mixed 50/50 with distilled water
    Log in for availability
    Each (1US Gal) - $253.34

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • PolyScience polyclean CLARIFIER
    PolyScience polyclean CLARIFIER
    71002-502
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    case of 12 (8 oz bottles); polyclean CLARIFIER; concentrated; treats appromixately 200 gallons (757 liters)
    Log in for availability
    Case of 12 (1/Itm/Bx) - $952.76

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.