Order Entry
Canada
Orders LinkContactUsLinkComponent
Stirring Rod, Solid, Dynalon

Stirring Rod, Solid, Dynalon

8 mm, 200 mm, 0.02125 lbs.
Catalog # 30620-512
Supplier:   Dynalon
Supplier #:  303334-0002
Stirring Rod, Solid, Dynalon
Catalog # 30620-512
Supplier:  Dynalon
Stirring Rod, Solid, Dynalon
Stirring Rod, Solid, Dynalon

8 mm, 200 mm, 0.02125 lbs.

Price
$510.28
Log in for availability
Case of 12
Product Details & Documents

Pure PTFE solid stirring rod with flat tapered ends

Inert and will not scratch, the rod can be used up to 280°C. PTFE has excellent chemical resistance and is autoclavable.

Specifications
  • Ø:
    8 mm
  • Length:
    200 mm
  • Weight:
    0.02125 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.