Order Entry
Canada
Orders LinkContactUsLinkComponent
Stirring Rod, Solid, Dynalon

Stirring Rod, Solid, Dynalon

8 mm, 300 mm, 0.04625 lbs.
Catalog # 30620-506
Supplier:   Dynalon
Supplier #:  303334-0004
Stirring Rod, Solid, Dynalon
Catalog # 30620-506
Supplier:  Dynalon
Stirring Rod, Solid, Dynalon
Stirring Rod, Solid, Dynalon

8 mm, 300 mm, 0.04625 lbs.

Price
$318.89
Log in for availability
Case of 6
Product Details & Documents

Pure PTFE solid stirring rod with flat tapered ends

Inert and will not scratch, the rod can be used up to 280°C. PTFE has excellent chemical resistance and is autoclavable.

Specifications
  • Ø:
    8 mm
  • Length:
    300 mm
  • Weight:
    0.04625 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.