Stir Bar, Extra Large, PTFE, Dynalon
Polygon, 108 mm (4¼"), 27 mm (11/16"), PTFE, 0.49375 lbs.
Catalog # 30620-488
Supplier: Dynalon
: 304445-0002
Jump to:
Product Details & Documents
Extra large polygonal stir bar for use in very large containers
Powerful permanent Alnico V magnetic core. PTFE has excellent chemical resistance and can be used up to 260°C. Always store in pairs to maintain magnetic strength.
Specifications
- Coating:PTFE
- Ø:27 mm (11/16")
- Length:108 mm (4¼")
- Shape:Polygon
- Weight:0.49375 lbs.



