Specimen Container, Dynalon
240 ml (7.7 oz.), 3.5", 0.028 lbs., PPCO, 3.1"
Catalog # 30620-260
Supplier: Dynalon
Supplier #: 454405
Jump to:
Product Details & Documents
Lightweight containers with tight-fitting lids are non-breakable and translucent
Designed to simplify and standardize the handling and storage of specimens. The containers are inert and cannot be attacked by formaldehyde, weak acids, or bases. They will resist freezing or boiling. Specimen containers offer long shelf lives and are easily disposed, yet sturdy enough for reuse. Easy to store, containers require little space. Dimension values include container with lid.
Specifications
- Ø:3.1"
- Capacity:240 ml (7.7 oz.)
- Height:3.5"
- Material:PPCO
- Weight:0.028 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



