Order Entry
Canada
Orders LinkContactUsLinkComponent
Specimen Container, Dynalon

Specimen Container, Dynalon

2000 ml (67.6 oz.), 6.6 ", 0.152 lbs., HDPE, 5.9"
Catalog # 30620-258
Supplier:   Dynalon
Supplier #:  454435
Specimen Container, Dynalon
Catalog # 30620-258
Supplier:  Dynalon
Specimen Container, Dynalon
Specimen Container, Dynalon

2000 ml (67.6 oz.), 6.6 ", 0.152 lbs., HDPE, 5.9"

Price
374,53 $
Log in for availability
Case of 50
Product Details & Documents

Lightweight containers with tight-fitting lids are non-breakable and translucent

Designed to simplify and standardize the handling and storage of specimens. The containers are inert and cannot be attacked by formaldehyde, weak acids, or bases. They will resist freezing or boiling. Specimen containers offer long shelf lives and are easily disposed, yet sturdy enough for reuse. Easy to store, containers require little space. Dimension values include container with lid.

Specifications
  • Ø:
    5.9"
  • Capacity:
    2000 ml (67.6 oz.)
  • Height:
    6.6 "
  • Material:
    HDPE
  • Weight:
    0.152 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.