Order Entry
Canada
Orders LinkContactUsLinkComponent
 

PFA Jars

PFA jar, 1000 ml, 152.4 mm (6"), 107.7 mm (4.2")
Catalog # 30617-480
Supplier:   SAVILLEX
 :  100-1000-01
PFA Jars
Catalog # 30617-480
Supplier:  SAVILLEX
PFA Jars
PFA Jars

PFA jar, 1000 ml, 152.4 mm (6"), 107.7 mm (4.2")

Price
932,70 $
Log in for availability
Each
Product Details & Documents

Used for the collection, storage, or disposition of a wide variety of solutions or solids

Service temperature range is –200 to +260 °C (–328 to +500 °F).

The seamless design, radiused interior corners, and wide mouth opening allow for easy transfer and removal of contents. Knurled closures enable a secure grip. A proprietary PFA molding process produces a container with strong yet translucent walls so contents are visible.

 : Closures are not included, and must be ordered separately.

Specifications
  • Ø:
    107.7 mm (4.2")
  • Capacity:
    1000 ml
  • Description:
    PFA jar
  • Height:
    152.4 mm (6")
Accessories

Product Information

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 53mm, for use with 30617-474
    PFA Closure, 53mm, for use with 30617-474
    30617-516
    19.1 mm (0.8")
    62.5 mm (2.5")
    Log in for availability
    Each - 122,10 $

Product Information

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 70mm, for use with 30617-476
    PFA Closure, 70mm, for use with 30617-476
    30617-518
    19.6 mm (0.8")
    80 mm (3.1")
    Log in for availability
    Each - 147,32 $

Product Information

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 110mm, for use with 30617-480
    PFA Closure, 110mm, for use with 30617-480
    30617-522
    29 mm (1.1")
    122.7 mm (4.8")
    Log in for availability
    Each - 497,77 $

Product Information

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 89mm, for use with 30617-478
    PFA Closure, 89mm, for use with 30617-478
    30617-520
    23.1 mm (0.9")
    99.8 mm (3.9")
    Log in for availability
    Each - 237,09 $