VWR® Traceable® Platinum Ultra-Accurate Digital Reference Thermometer
Product Details & Documents
High-precision unit is designed for years of reliable service, even in the most severe environments.
- Highly precise
- Membrane keys are splash-proof and easy to operate
- Instant response probe
- Hold button freezes display to retain data
- Real-time readings
Platinum sensor insures linear response and high accuracy across the entire temperature range. Temperature range for this thermometer is -200.000° to 500.000°C (-328.000° to 932.000°F). Resolution is 0.001° or 0.0001°. Thermometer is ideal for pharmaceuticals, foods, petroleum products, soils, ovens and electronics manufacturing. Membrane keys are splash-proof and easy to operate. Decimal-placement key changes display to show one, two, three or four significant numbers after the decimal. Internal data logger automatically captures minimum and maximum readings every hour for the last 24 hours. Instant response probe updates readings 3 times per second for liquid, air/gas, semi-solids. Hold button allows user to freeze display for reading later. Computer output allows readings to be captured in real time.
Certifications: To ensure accuracy, an individually serial-numbered Traceable® Certificate is provided from an ISO 17025 calibrated laboratory accredited by A2LA. It indicates traceability to NIST.
Ordering information: Supplied with a platinum probe/cable, plastic carrying case, battery and Traceable® Certificate.
Services: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.
Documents
AT-6412VB_instructions
Manual
Specifications
- Resolution:-0.1°C to 0.0001°C (probe only)
- Description:Platinum Ultra-Accurate Digital Thermometer with Handle Probe
- Accuracy:±0.05 °C between -80 °C and 290 °C
- Range:–200…+500 °C (probe only)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement platinum RTD stainless-steel bullet probe for 6413, −50...150 °C temp. range, 0.16" Ø, 10' PTFE cableReplacement platinum RTD stainless-steel bullet probe for 6413, −50...150 °C temp. range, 0.16" Ø, 10' PTFE cable89369-144Log in for availabilityEach - $850.93
Product Information
- Catalog #AvailabilityPrice
- Traceable® scientific RTD probe; stainless steel, plastic cable and handle, –200.00...+500.000 °C range; 6' cable;, 7" stem; 0.13" ØTraceable® scientific RTD probe; stainless steel, plastic cable and handle, –200.00...+500.000 °C range; 6' cable;, 7" stem; 0.13" Ø89369-142Log in for availabilityEach - $908.32



