VITLAB® Funnels, PP, BrandTech
200 mm, 22 mm, 200 mm
Catalog # 83008-725
Supplier: Brandtech
Supplier #: 41794
Jump to:
Product Details & Documents
Rugged, translucent polypropylene funnels are suitable for a variety of laboratory applications.
- Chemically resistant polypropylene
- 11 different sizes
Autoclavable at 121 °C (250 °F).
Ordering information: Larger sizes are available; contact your Avantor sales representative for information.
Specifications
- Overall length:200 mm
- Top O.D.:200 mm
- Stem O.D.:22 mm
- Cat. No.:83008-725
- Max. operating temperature:125 °C (257 °F)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



