Thermal Transfer Labels, Electron Microscopy Sciences
Product Details & Documents
Thermal Transfer Cryo-Tags are a reliable and convenient way to identify samples with text or a barcode on microtubes, microplates, bottles and other laboratory containers. Pre-cut, peel-off labels designed for use in thermal transfer printers. Print popular barcode formats for fast and easy sample identification. Works with all thermal transfer printers.
- Unique solvent-resistant, acrylic-based adhesive provides excellent cold temperature performance
- Specially coated for use with a resin ribbon that provides the best performance under extreme conditions
- Resists Degradation from scuffing, chemicals, moisture and wide temperature fluctuations
- Thermal Transfer Labels for Storage in Temperatures From −196°C to 80°C
- Print as little as one label at a time, eliminating label waste and saving time and money
- Print crisp, clear, professional quality labels
Specifications
- For Use With:1.5 - 2 ml tubes
- Description:Thermal transfer labels
- Dimensions:32 x 13 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



