Order Entry
Canada
Orders LinkContactUsLinkComponent
Thermal Transfer Labels, Electron Microscopy Sciences

Thermal Transfer Labels, Electron Microscopy Sciences

Thermal transfer labels, 0.2 ml PCR tubes, 20.6 x 7 mm
Catalog # 102098-668
Supplier #:  77592-81
Thermal Transfer Labels, Electron Microscopy Sciences
Catalog # 102098-668
Supplier:  
Thermal Transfer Labels, Electron Microscopy Sciences
Thermal Transfer Labels, Electron Microscopy Sciences

Thermal transfer labels, 0.2 ml PCR tubes, 20.6 x 7 mm

Discontinued
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Thermal Transfer Cryo-Tags are a reliable and convenient way to identify samples with text or a barcode on microtubes, microplates, bottles and other laboratory containers. Pre-cut, peel-off labels designed for use in thermal transfer printers. Print popular barcode formats for fast and easy sample identification. Works with all thermal transfer printers.

  • Unique solvent-resistant, acrylic-based adhesive provides excellent cold temperature performance
  • Specially coated for use with a resin ribbon that provides the best performance under extreme conditions
  • Resists Degradation from scuffing, chemicals, moisture and wide temperature fluctuations
  • Thermal Transfer Labels for Storage in Temperatures From −196°C to 80°C
  • Print as little as one label at a time, eliminating label waste and saving time and money
  • Print crisp, clear, professional quality labels
Specifications
  • For Use With:
    0.2 ml PCR tubes
  • Description:
    Thermal transfer labels
  • Dimensions:
    20.6 x 7 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.