Cryo Labels, Laser Printable, Electron Microscopy Sciences
Product Details & Documents
Clear durable cryogenic storage labels allow the contents of vials beneath labels to remain visible.
- Temperature-resistant –196 to 70 °C
- Remains fully adhered down to –196 °C (liquid and vapor phase nitrogen)
- Resist most organic solvents and caustic agents
- Adhere to plastics, glass and metals without cracking, peeling or degrading
- pecially top-coated to accept laser printing and other markings
- Heat-resistant, stay-flat sheets will not jam in laser printers
Made with a flexible, vinyl label material and permanent acrylic adhesive. This unique combination expands and contracts together as temperatures fluctuate resulting in a strong and sustained adhesive bond.
Specifications
- For Use With:0.5 ml tubes
- Color:Clear
- Description:Cryo labels for laser printing
- Dimensions:24 x 13 mm
- Material:Vinyl
- Packaging:119 labels/sheet
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



