Order Entry
Canada
Orders LinkContactUsLinkComponent
Cryo Labels, Laser Printable, Electron Microscopy Sciences

Cryo Labels, Laser Printable, Electron Microscopy Sciences

Cryo labels for laser printing, Vinyl, Clear, 1.5 ml tubes, 39 x 13 mm, 85 labels/sheet
Catalog # 102098-502
Supplier #:  77575-C
Cryo Labels, Laser Printable, Electron Microscopy Sciences
Catalog # 102098-502
Cryo Labels, Laser Printable, Electron Microscopy Sciences
Cryo Labels, Laser Printable, Electron Microscopy Sciences

Cryo labels for laser printing, Vinyl, Clear, 1.5 ml tubes, 39 x 13 mm, 85 labels/sheet

Price
$236.41
Log in for availability
Each Pack of 1,700
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Clear durable cryogenic storage labels allow the contents of vials beneath labels to remain visible.

  • Temperature-resistant –196 to 70 °C
  • Remains fully adhered down to –196 °C (liquid and vapor phase nitrogen)
  • Resist most organic solvents and caustic agents
  • Adhere to plastics, glass and metals without cracking, peeling or degrading
  • pecially top-coated to accept laser printing and other markings
  • Heat-resistant, stay-flat sheets will not jam in laser printers

Made with a flexible, vinyl label material and permanent acrylic adhesive. This unique combination expands and contracts together as temperatures fluctuate resulting in a strong and sustained adhesive bond.

Specifications
  • For Use With:
    1.5 ml tubes
  • Color:
    Clear
  • Description:
    Cryo labels for laser printing
  • Dimensions:
    39 x 13 mm
  • Material:
    Vinyl
  • Packaging:
    85 labels/sheet

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.