Order Entry
Canada
Orders LinkContactUsLinkComponent
Single and Multi Wafer Containers, Electron Microscopy Sciences

Single and Multi Wafer Containers, Electron Microscopy Sciences

Wafer Container Single, 170 x 170 x 20 mm, 100 – 150 mm (4 – 6")
Catalog # 102095-796
Supplier #:  64917-46
Single and Multi Wafer Containers, Electron Microscopy Sciences
Catalog # 102095-796
Single and Multi Wafer Containers, Electron Microscopy Sciences
Single and Multi Wafer Containers, Electron Microscopy Sciences

Wafer Container Single, 170 x 170 x 20 mm, 100 – 150 mm (4 – 6")

Price
$385.54
Log in for availability
Each Pack of 6
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

These containers are for storage and shipping of a variety of sizes of wafers (Any material) from 1 to 6" in diameter. They prevent damage and contamination to the wafer. Features a conical base to support the wafers on their edges. Wafers are held in place by a spring.

  • Conical base to support the wafers on their edges
  • Wafers are held in place by the spring

The multi-wafer containers are made from polypropylene and have a storage capacity of 25 wafers maximum. They come complete with the base and cover. The single containers will accommodate a variety of sizes from 4 to 6" by simply adjusting the silicone supports in the box. These containers are made from anti-electrostatic polycarbonate and are available in transparent or black.

Delivery information: The set includes the container, the cover and the spring.

Documents

Specifications
  • Description:
    Wafer Container Single
  • Size:
    170 x 170 x 20 mm
  • For use with:
    100 – 150 mm (4 – 6")

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.