Borosilicate Capillary Micro Glass Slide, Electron Microscopy Sciences
Product Details & Documents
Made from Corning® 7740 borosilicate, low expansion, type I glass. Micro glass slides are precision rectangular glass capillary tubes for use in microscopic viewing of liquid samples.
- packaged in plastic vials
- Internal diameter tolerance is ±10%
- Wall tolerance is ±20%
- Withstand heat up to 500 °C
Capillary action instantly collects the sample and the thin glass walls minimize evaporation. The design of these cells eliminates the needs for cover glass and the hanging drop method. Samples can be retained for future reference by sealing or cementing open ends.
Specifications
- Color:Blue
- Description:Capy Boro slides, colored ends
- L×W:100×0.2 mm
- Thickness:0.02 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



