Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Floatation Bath & Flotation Workstations, Electron Microscopy Sciences

Flotation Bath, 220 VAC, 8 x 11 x 2" Dish
Catalog # 102094-524
 :  63213-21
Floatation Bath & Flotation Workstations, Electron Microscopy Sciences
Catalog # 102094-524
Supplier:  
Floatation Bath & Flotation Workstations, Electron Microscopy Sciences
Floatation Bath & Flotation Workstations, Electron Microscopy Sciences

Flotation Bath, 220 VAC, 8 x 11 x 2" Dish

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
TISSUE FLOTATION BATH 11X8 220 Catalog #89207-126

 

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

This Flotation Workstation helps to make your tissue preparation easier, safer and more efficient.

  • Magnetic non-contact switch function for years flawlessly
  • Microprocessor-controlled heating, ambient to 65°C
  • Flat membrane switches for safety and simplicity
  • Fluorescent white lighting positioned for improve tissue viewing glare-free
  • Heat-resistant plastic housing maintains cosmetic appearance
  • Removable glass dish for easy cleaning
  • 2 x 6" or 2 x 8" Convection Slide dryer & 2 x 2" HISTO Orientator™ for eliminating wrinkles

The unit comes with conveniently removable glass dish, scratch and chemical resistant plastic housing, microprocessor controlled electronics and a high contrast background for optimum specimen viewing combined with the HISTO Orientator™ for flattening sections and a Slide Dryer, all in one compact unit. The systems are now available in Low Profile 8 x 8 x 2 ¼" deep dish versions as well as for those labs wanting to float larger ribbons, 8 x 11 x 2".

For those flotation bath applications not requiring the add convenience of Slide Dryer and HISTO Orientator™, the basic Flotation Bath provides all the functional need of the Flotation Workstation at the affordable price. The baths again come in two sizes , 8 x 8 x 2 1/4" or 8 x 11 x 2".

Specifications
  • Description:
    Flotation Bath, 220 VAC
  • Size:
    8 x 11 x 2" Dish

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.