Order Entry
Canada
Orders LinkContactUsLinkComponent
Cryo-Gloves®, Electron Microscopy Sciences

Cryo-Gloves®, Electron Microscopy Sciences

Elbow, Small, Blue, 45.7 cm (17⅞")
Catalog # 102091-180
Supplier #:  71076
Cryo-Gloves®, Electron Microscopy Sciences
Catalog # 102091-180
Cryo-Gloves®, Electron Microscopy Sciences
Cryo-Gloves®, Electron Microscopy Sciences

Elbow, Small, Blue, 45.7 cm (17⅞")

Price
$574.30
Log in for availability
Each (1Pair) Pair
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Now offer cryogenic personal protective garments of the highest quality.

  • Features protection from –135 to 150 °C
  • Superior thermal protection and water-resistant material
  • Is comfortable, lightweight and has excellent dexterity
  • Breathable with stay-dry lining

Cryo-Gloves® and Cryo-Aprons® are essential accessories for those working in ultra cold environments. Providing effective protection in a wide variety of applications. Freezers are ultra low temperature for dry ice handling. Used for liquid nitrogen, liquid oxygen and liquid helium.

Best in clinical laboratories, Bio-Medical environments, blood banks, frozen food processing labs and pharmaceutical labs.

Specifications
  • Glove color:
    Blue
  • Glove size:
    Small
  • Description:
    Elbow
  • Length:
    45.7 cm (17⅞")
  • Cat. No.:
    102091-180
  • Ambidextrous/Hand-specific:
    Ambidextrous

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.