Cryo-Gloves®, Electron Microscopy Sciences
Now offer cryogenic personal protective garments of the highest quality.
- Features protection from –135 to 150 °C
- Superior thermal protection and water-resistant material
- Is comfortable, lightweight and has excellent dexterity
- Breathable with stay-dry lining
Cryo-Gloves® and Cryo-Aprons® are essential accessories for those working in ultra cold environments. Providing effective protection in a wide variety of applications. Freezers are ultra low temperature for dry ice handling. Used for liquid nitrogen, liquid oxygen and liquid helium.
Best in clinical laboratories, Bio-Medical environments, blood banks, frozen food processing labs and pharmaceutical labs.
- Glove color:Blue
- Glove size:Medium
- Description:Mid Arm
- Length:35.6 cm (14")
- Cat. No.:102091-176
- Ambidextrous/Hand-specific:Ambidextrous
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



