Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Cryo Boxes

VWR® Cryo Boxes

81, Blue, 3 ml, 132W×132L×81.4H mm
Catalog # 89236-058
Supplier:   VWR International
VWR® Cryo Boxes
Catalog # 89236-058
Supplier:  VWR International
VWR® Cryo Boxes
VWR® Cryo Boxes

81, Blue, 3 ml, 132W×132L×81.4H mm

Price
$178.75
New Customer Promotional Price
Log in for availability
Pack of 5 Case of 50
Product Details & Documents

Cryo boxes are suitable to store up to –186 °C.

  • Suitable for storage temperatures down to –186°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material.

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

Ordering information: Cryo tube picker is included.

Specifications
  • No. of Holes:
    81
  • Color:
    Blue
  • Dimensions:
    132W×132L×81.4H mm
  • For vials:
    3 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.