Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Stackable Freezer Boxes

81, 1.8 ml, Purple, 126.5W×126.5L×56.7H mm
Catalog # 89236-030
Supplier:   VWR International
VWR® Stackable Freezer Boxes
Catalog # 89236-030
Supplier:  VWR International
VWR® Stackable Freezer Boxes
VWR® Stackable Freezer Boxes

81, 1.8 ml, Purple, 126.5W×126.5L×56.7H mm

Price
$97.67
New Customer Promotional Price
Log in for availability
Pack of 5 Case of 50
Product Details & Documents

VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.

  • Made with PP material
  • Base made with color options natural, blue, green, purple, and orange
  • Lid has grid option for coding

Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml).

Slot width: 12.5 mm (±0.3 mm)

Specifications
  • No. of Holes:
    81
  • Color:
    Purple
  • Dimensions:
    126.5W×126.5L×56.7H mm
  • For vials:
    1.8 ml