Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Stackable Freezer Boxes

100, 1.8 ml, Orange, 140.6W×140.6L×57.2H mm
  89236-016
VWR® Stackable Freezer Boxes
  89236-016
VWR® Stackable Freezer Boxes
VWR® Stackable Freezer Boxes

100, 1.8 ml, Orange, 140.6W×140.6L×57.2H mm

 
$100.88
 
   
Pack of 5 Case of 50
 

VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.

  • Made with PP material
  • Base made with color options natural, blue, green, purple, and orange
  • Lid has grid option for coding

Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml).

Slot width: 12.5 mm (±0.3 mm)

 
  • No. of Holes:
    100
  • Color:
    Orange
  • Dimensions:
    140.6W×140.6L×57.2H mm
  • For vials:
    1.8 ml