Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Stackable Freezer Boxes

VWR® Stackable Freezer Boxes

50, 1.8 ml, Natural, 71.6W×139.8L×56.7H mm
Catalog # 89236-002
Supplier:   VWR International
VWR® Stackable Freezer Boxes
Catalog # 89236-002
Supplier:  VWR International
VWR® Stackable Freezer Boxes
VWR® Stackable Freezer Boxes

50, 1.8 ml, Natural, 71.6W×139.8L×56.7H mm

Price
$114.90
New Customer Promotional Price
Log in for availability
Pack of 5 Case of 50
Product Details & Documents

VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.

  • Made with PP material
  • Base made with color options natural, blue, green, purple, and orange
  • Lid has grid option for coding

Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml).

Slot width: 12.5 mm (±0.3 mm)

Specifications
  • No. of Holes:
    50
  • Color:
    Natural
  • Dimensions:
    71.6W×139.8L×56.7H mm
  • For vials:
    1.8 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.