Limited Volume Inserts, WHEATON®
Insert with bottom spring, 0.10 ml, Conical bottom, Glass, No
Catalog # 89235-526
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 225260
Jump to:
Product Details & Documents
For E-Z Vials (12×32 mm) with wide opening.
- Inserts fit nicely into the vials
- Available with or without writing patch
- Glass and polypropylene limited volume inserts
Purchase vials and snap caps separately or together in convenience packs.
Packaging: Packaged in shrink-wrapped trays of 100 for convenience and cleanliness.
Specifications
- Cap included:No
- Capacity:0.10 ml
- Description:Insert with bottom spring
- Material:Glass
- Bottom style:Conical bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



