Limited Volume Inserts, WHEATON®
Insert with top spring, 0.10 ml, Conical bottom, Glass, No
Catalog # 89235-500
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 225255
Jump to:
Product Details & Documents
For E-Z Vials (12×32 mm) with wide opening.
- Inserts fit nicely into the vials
- Available with or without writing patch
- Glass and polypropylene limited volume inserts
Purchase vials and snap caps separately or together in convenience packs.
: Packaged in shrink-wrapped trays of 100 for convenience and cleanliness.
Specifications
- Cap included:No
- Capacity:0.10 ml
- Description:Insert with top spring
- Material:Glass
- Bottom style:Conical bottom



