Foil Rolls
10.2 cm (4"), Foil roll, 152.4 m (500'), 15 µm (0.6 mil.)
Catalog # 89234-756
Supplier: Heathrow Scientific
Supplier #: HS23534A
Jump to:
Product Details & Documents
Custom-sized pieces of foil can easily be created for covering small surfaces such as beakers, flasks, tubes, and petri dishes.
- Create custom-size pieces of foil
- Two sizes available
These foil rolls are ideal for autoclaving, freezing, incubating, protecting lab ware, lining, sealing, and general storage.
Specifications
- Width:10.2 cm (4")
- Description:Foil roll
- Length:152.4 m (500')
- Thickness:15 µm (0.6 mil.)



